Zoro Homepage

Lexington LEX-2300 Handmade Area Rug

  • Mfr # LEX2300-268

  • Zoro # G910357178


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Color
Brown, Light Beige, Medium Gray, Charcoal
Shape
Runner
Material
Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX2300-268
Zoro #
G910357178
UPC #
889292192040
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
1 in
Size
2 ft 6 in x 8 ft

Details

Color
Brown, Light Beige, Medium Gray, Charcoal
Shape
Runner
Material
Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton
Features
Handmade
Includes
Care Label
Weight
12 lb
Durable/Performance Rated
No
Sub Style
Lodge
Has Fringe
No
Machine Washable
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Style
Rustic
High Traffic Compatible
Not Recommended for High Traffic Areas

Description

Welcome home a touch of rustic charm with this Lexington area rug! This piece is crafted from a combination of cotton and leather, giving it a unique texture and look. The hand-woven construction ensures lasting quality, while the no pile design allows for easy maintenance. This rustic style rug will add an eye-catching accent to any room in your home and comes recommended with use of a rug pad for extra cushioning. Plus, it's made in India so you can be sure you're getting the best quality. Spot clean only when necessary for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.