
Lexington LEX-2300 Handmade Area Rug
Mfr # LEX2300-576
Zoro # G910357208
product price: $375.00
/ea
Free Shipping & Returns
Key Features
Color
Brown, Light Beige, Medium Gray, Charcoal
Style
Rustic
Material
Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEX2300-576
Zoro #
G910357208
UPC #
192201299564
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1 in
Details
Color
Brown, Light Beige, Medium Gray, Charcoal
Style
Rustic
Material
Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
22.5 lb
Machine Washable
No
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Lodge
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Description
Welcome home a touch of rustic charm with this Lexington area rug! This piece is crafted from a combination of cotton and leather, giving it a unique texture and look. The hand-woven construction ensures lasting quality, while the no pile design allows for easy maintenance. This rustic style rug will add an eye-catching accent to any room in your home and comes recommended with use of a rug pad for extra cushioning. Plus, it's made in India so you can be sure you're getting the best quality. Spot clean only when necessary for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.