
Liebe LBE-2300 Machine Crafted Area Rug
Mfr # LBE2300-537
Zoro # G410359870
product price: $245.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Gray, Mustard, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBE2300-537
Zoro #
G410359870
UPC #
889292618304
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in
Details
Color
Light Gray, White, Gray, Mustard, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
15.04 lb
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Description
Make a bold statement in your home with the Liebe Area Rug. This exquisite piece is made of soft and durable Polypropylene and Polyester for a luxurious feel. The machine-woven construction ensures that this rug will last for years to come. With its high pile, this area rug provides an elegant and sophisticated style that adds a touch of class to any room. Designed in Turkey, the Liebe Area Rug is perfect for adding texture and dimension to your space. For best results, use with a rug pad sold separately. Spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.