Zoro Homepage

Liebe LBE-2302 Machine Crafted Area Rug

  • Mfr # LBE2302-537

  • Zoro # G010360047


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Rust, Gray, Burnt Orange, White, Light Gray, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBE2302-537
Zoro #
G010360047
UPC #
889292618311
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in

Details

Color
Rust, Gray, Burnt Orange, White, Light Gray, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
15.04 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Mocha

Description

This gorgeous Liebe area rug is the perfect addition to any room. The polypropylene and polyester construction ensures its durability, while the high pile provides a luxurious feel underfoot. Expertly machine-woven in Turkey, this stunning rug has a beautiful style that will be sure to add elegance to any space. For added protection and stability, we recommend using a rug pad with your purchase. To maintain its beauty, simply spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.