
Liebe LBE-2304 Machine Crafted Area Rug
Mfr # LBE2304-537
Zoro # G510360769
product price: $245.00
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Light Gray, Mustard, Gray, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBE2304-537
Zoro #
G510360769
UPC #
889292620284
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in
Details
Color
Burnt Orange, Light Gray, Mustard, Gray, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
15.04 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Midnight Blue
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Description
Bring a touch of sophistication to your living room with the Liebe area rug. This stunning piece is machine woven from polypropylene and polyester, giving it an incredibly soft feel beneath your feet. The high pile ensures durability and longevity, making it perfect for any busy household. With its beautiful style, this rug is sure to tie together any space with elegance and grace. For easy maintenance, simply spot clean with mild detergent as needed. We recommend using a rug pad underneath for extra cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.