Zoro Homepage

Liebe LBE-2305 Machine Crafted Area Rug

  • Mfr # LBE2305-537

  • Zoro # G610360935


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Burnt Orange, Mustard, Light Gray, Navy, Gray, Rust
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBE2305-537
Zoro #
G610360935
UPC #
889292619059
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in

Details

Color
Burnt Orange, Mustard, Light Gray, Navy, Gray, Rust
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.04 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
High/Low Texture
No
Primary Color
Ash
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No

Description

The Liebe area rug from Collection Name is a stunning statement piece for any space. Woven with a combination of polypropylene and polyester, this machine-made Turkish rug provides both comfort and durability. The high pile construction ensures that this rug will provide cushioning for your feet while also being soft to the touch. The unique pattern of this area rug adds texture and interest to the room without overwhelming it. For best results, use with a rug pad not included to ensure longevity and prevent slipping. Spot clean only with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.