Zoro Homepage

Liebe LBE-2306 Machine Crafted Area Rug

  • Mfr # LBE2306-537

  • Zoro # G510360851


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
White, Light Gray, Gray
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBE2306-537
Zoro #
G510360851
UPC #
889292620734
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in

Details

Color
White, Light Gray, Gray
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.04 lb
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

The Liebe Area Rug is the perfect addition to any room. Its soft and luxurious high pile design is made from a blend of polypropylene and polyester, giving it an incredibly comfortable feel that will last for years. This rug is machine-woven in Turkey for superior craftsmanship and quality, making sure this rug is built to last. It also features a beautiful style that works in any space, elevating your home decor with its elegant look. To ensure lasting comfort and protection, it's recommended to use with a rug pad sold separately. Spot cleaning with mild detergent keeps this rug looking like new for years to come. Add this elegant piece of artistry to your living area today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.