Zoro Homepage

Liebe LBE-2307 Machine Crafted Area Rug

  • Mfr # LBE2307-537

  • Zoro # G310361133


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Mustard, Burnt Orange, Light Gray, Gray, Rust, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBE2307-537
Zoro #
G310361133
UPC #
889292620741
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in

Details

Color
Mustard, Burnt Orange, Light Gray, Gray, Rust, Navy
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.04 lb
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Primary Color
Pearl

Description

Bring a touch of classic beauty to your home with the Liebe area rug. This elegant piece is crafted with a combination of polypropylene and polyester, creating a soft and luxurious feel for any room. Perfectly machine woven for lasting durability, this rug features a high pile that adds an inviting warmth to any space. With its intricate design and traditional style, the Liebe area rug will be sure to bring timeless elegance into your home decor. For best results, use with a rug pad sold separately. Spot clean only with mild detergent when necessary. Made in Turkey.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.