
Liebe LBE-2309 Machine Crafted Area Rug
Mfr # LBE2309-71010
Zoro # G310361157
product price: $455.00
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Mustard, Light Gray, Navy, Gray
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBE2309-71010
Zoro #
G310361157
UPC #
889292620338
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.79 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.83 in
Details
Color
Burnt Orange, Mustard, Light Gray, Navy, Gray
Style
Area Rug
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
32.31 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Natural
Backing
No Backing
Description
Step into a world of comfort and style with the Liebe Area Rug. Made in Turkey, this stunning rug brings together the durability of polypropylene and the softness of polyester for an unbeatable combination. The high pile construction creates a plush feel underfoot, making it an excellent choice for rooms where comfort is paramount. Its machine woven design showcases a beautiful style that can enhance any space, from your living room to your bedroom. To keep this rug looking its best, we recommend spot cleaning with mild detergent and using with a rug pad to prevent slipping or sliding. Transform your space today with the Liebe Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.