
Lila BOLC-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # BOLC2300-2773
- Zoro # G710343289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2300-2773
Zoro #
G710343289
UPC #
889292503396
Country of Origin
Turkey
Dimensions
Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Tan, Brown, Medium Gray, Charcoal, Off-White, Black
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
6.44 lb
Features
Machine Crafted
Style
Traditional
High/Low Texture
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Khaki
Printed Design
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Description
A warm terracotta palette mixed with vintage motifs allow the Lila rug in the Becki Owens X Livabliss collection to effortlessly elevate any room in your home. The Lila Collection, inspired by one-of-a-kind rugs and vintage designs, has a beautiful medallion center with soft floral details. Rich earth tones in this collection help warm and ground any space, making it a perfect foundation to build on. This rug carries a bold, but subtle presence and adds an old-world antique element. Crafted and woven in Turkey, this unique rug is durable all while keeping a soft feel and exclusive texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.