
Lila BOLC-2300 Machine Crafted Area Rug
Mfr # BOLC2300-537
Zoro # G710343296
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Brown, Medium Gray, Charcoal, Off-White, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2300-537
Zoro #
G710343296
UPC #
889292503402
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Tan, Brown, Medium Gray, Charcoal, Off-White, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
12.47 lb
Outdoor Safe
No
High/Low Texture
No
Primary Color
Khaki
Sub Style
Updated Traditional
Backing
No Backing
Printed Design
Yes
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Description
A warm terracotta palette mixed with vintage motifs allow the Lila rug in the Becki Owens X Livabliss collection to effortlessly elevate any room in your home. The Lila Collection, inspired by one-of-a-kind rugs and vintage designs, has a beautiful medallion center with soft floral details. Rich earth tones in this collection help warm and ground any space, making it a perfect foundation to build on. This rug carries a bold, but subtle presence and adds an old-world antique element. Crafted and woven in Turkey, this unique rug is durable all while keeping a soft feel and exclusive texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.