
Lila BOLC-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # BOLC2300-71010
- Zoro # G910343249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOLC2300-71010
Zoro #
G910343249
UPC #
889292503426
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Tan, Brown, Medium Gray, Charcoal, Off-White, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
26.79 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Khaki
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
No
Description
A warm terracotta palette mixed with vintage motifs allow the Lila rug in the Becki Owens X Livabliss collection to effortlessly elevate any room in your home. The Lila Collection, inspired by one-of-a-kind rugs and vintage designs, has a beautiful medallion center with soft floral details. Rich earth tones in this collection help warm and ground any space, making it a perfect foundation to build on. This rug carries a bold, but subtle presence and adds an old-world antique element. Crafted and woven in Turkey, this unique rug is durable all while keeping a soft feel and exclusive texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.