
Lila BOLC-2300 Machine Crafted Area Rug
Mfr # BOLC2300-9212
Zoro # G710343265
product price: $608.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan, Brown, Medium Gray, Charcoal, Off-White, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOLC2300-9212
Zoro #
G710343265
UPC #
889292503433
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Tan, Brown, Medium Gray, Charcoal, Off-White, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
37.4 lb
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Khaki
Printed Design
Yes
High Traffic Compatible
Yes
Description
A warm terracotta palette mixed with vintage motifs allow the Lila rug in the Becki Owens X Livabliss collection to effortlessly elevate any room in your home. The Lila Collection, inspired by one-of-a-kind rugs and vintage designs, has a beautiful medallion center with soft floral details. Rich earth tones in this collection help warm and ground any space, making it a perfect foundation to build on. This rug carries a bold, but subtle presence and adds an old-world antique element. Crafted and woven in Turkey, this unique rug is durable all while keeping a soft feel and exclusive texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.