
Lila BOLC-2301 Machine Crafted Area Rug
Mfr # BOLC2301-537
Zoro # G510343618
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Charcoal, Black, Slate, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2301-537
Zoro #
G510343618
UPC #
889292592574
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Off-White, Light Gray, Charcoal, Black, Slate, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.47 lb
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Light Grey
Backing
No Backing
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
Yes
Machine Washable
No
Description
Bring great character to any space with the vintage inspired Lila Collection from the Becki Owens x Livabliss line. This rug consists of great detail, from a medallion center, to soft florals and border details. The neutrals and soft warm colors of this rug create a versatile piece that would make a rich foundation for any type of space. The design of the Lila Collection brings a collected, antique feeling to create a story that livens any room. Woven in Turkey with durable, synthetic fibers, this rug will uphold traffic around any area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.