Lila BOLC-2301 Machine Crafted Area Rug

  • Mfr # BOLC2301-679

  • Zoro # G310343696


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Light Gray, Charcoal, Black, Slate, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOLC2301-679
Zoro #
G310343696
UPC #
889292592581
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in

Details

Color
Off-White, Light Gray, Charcoal, Black, Slate, Amber
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
20.13 lb
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
Primary Color
Light Grey
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Printed Design
Yes
Construction
Machine Woven
Outdoor Safe
No

Description

Bring great character to any space with the vintage inspired Lila Collection from the Becki Owens x Livabliss line. This rug consists of great detail, from a medallion center, to soft florals and border details. The neutrals and soft warm colors of this rug create a versatile piece that would make a rich foundation for any type of space. The design of the Lila Collection brings a collected, antique feeling to create a story that livens any room. Woven in Turkey with durable, synthetic fibers, this rug will uphold traffic around any area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.