
Lila BOLC-2302 Machine Crafted Area Rug
Mfr # BOLC2302-679
Zoro # G410343558
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Medium Brown, Black, Orange, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2302-679
Zoro #
G410343558
UPC #
889292592666
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Off-White, Medium Brown, Black, Orange, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
20.13 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Printed Design
Yes
Primary Color
Light Grey
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Description
Brought to you by Becki Owens x Livabliss, the Lila collection combines rich, detailed design with warm soft neutrals and tones to create an inviting space that will always feel familiar. Antique elements with vintage inspiration, bring an old world feel to any type of space. The many beautiful details and feminine touches in this rug make a statement that will tie together any space and add a layer of character, warmth and uniqueness into any area. This rug was woven in Turkey with durable materials to create a long lasting layer of expression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.