
Lila BOLC-2302 Machine Crafted Area Rug
Mfr # BOLC2302-9212
Zoro # G810343554
product price: $594.99
/eaKey Features
Color
Off-White, Medium Brown, Black, Orange, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2302-9212
Zoro #
G810343554
UPC #
889292592680
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Off-White, Medium Brown, Black, Orange, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
37.4 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
Yes
High/Low Texture
No
Primary Color
Light Grey
Backing
No Backing
Description
Brought to you by Becki Owens x Livabliss, the Lila collection combines rich, detailed design with warm soft neutrals and tones to create an inviting space that will always feel familiar. Antique elements with vintage inspiration, bring an old world feel to any type of space. The many beautiful details and feminine touches in this rug make a statement that will tie together any space and add a layer of character, warmth and uniqueness into any area. This rug was woven in Turkey with durable materials to create a long lasting layer of expression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.