Lila BOLC-2303 Machine Crafted Area Rug

  • Mfr # BOLC2303-2773

  • Zoro # G010343545


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Denim, Silver Gray, Seafoam, Medium Gray, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOLC2303-2773
Zoro #
G010343545
UPC #
889292592710
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in

Details

Color
Denim, Silver Gray, Seafoam, Medium Gray, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
6.44 lb
Backing
No Backing
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
Yes
Construction
Machine Woven
Machine Washable
No
Sub Style
Updated Traditional
Primary Color
Light Silver

Description

The calming cool tones of blue in this Lila rug from Becki Owens x Livabliss, create a coastal feel that adds a pop of color and interest to any floor. These dreamy tones, combined with the soft floral details and vintage medallion, create an elegant design with a touch of old character. This rug was woven with a unique technique to mimic the texture of a handwoven rug with durability and cost in mind. Inspired by one-of-a-kind rugs, this rug will make a statement in any type of space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.