
Lila BOLC-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # BOLC2303-31157
- Zoro # G710343517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2303-31157
Zoro #
G710343517
UPC #
889292419659
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.24 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.31 in
Details
Color
Denim, Silver Gray, Seafoam, Medium Gray, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
7.47 lb
Printed Design
Yes
Sub Style
Updated Traditional
Has Fringe
No
Primary Color
Light Silver
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Description
The calming cool tones of blue in this Lila rug from Becki Owens x Livabliss, create a coastal feel that adds a pop of color and interest to any floor. These dreamy tones, combined with the soft floral details and vintage medallion, create an elegant design with a touch of old character. This rug was woven with a unique technique to mimic the texture of a handwoven rug with durability and cost in mind. Inspired by one-of-a-kind rugs, this rug will make a statement in any type of space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.