
Lila BOLC-2303 Machine Crafted Area Rug
Mfr # BOLC2303-537
Zoro # G910343652
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Silver Gray, Seafoam, Medium Gray, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2303-537
Zoro #
G910343652
UPC #
889292592734
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Denim, Silver Gray, Seafoam, Medium Gray, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.47 lb
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Printed Design
Yes
Sub Style
Updated Traditional
Backing
No Backing
Description
The calming cool tones of blue in this Lila rug from Becki Owens x Livabliss, create a coastal feel that adds a pop of color and interest to any floor. These dreamy tones, combined with the soft floral details and vintage medallion, create an elegant design with a touch of old character. This rug was woven with a unique technique to mimic the texture of a handwoven rug with durability and cost in mind. Inspired by one-of-a-kind rugs, this rug will make a statement in any type of space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.