
Lila BOLC-2303 Machine Crafted Area Rug
Mfr # BOLC2303-9212
Zoro # G710343654
product price: $627.99
/eaKey Features
Color
Denim, Silver Gray, Seafoam, Medium Gray, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOLC2303-9212
Zoro #
G710343654
UPC #
889292592765
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Denim, Silver Gray, Seafoam, Medium Gray, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
37.4 lb
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Description
The calming cool tones of blue in this Lila rug from Becki Owens x Livabliss, create a coastal feel that adds a pop of color and interest to any floor. These dreamy tones, combined with the soft floral details and vintage medallion, create an elegant design with a touch of old character. This rug was woven with a unique technique to mimic the texture of a handwoven rug with durability and cost in mind. Inspired by one-of-a-kind rugs, this rug will make a statement in any type of space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.