Zoro Homepage

Lillian LLL-2300 Machine Washable Area Rug

  • Mfr # LLL2300-2773

  • Zoro # G110345050


product price: $60.19
/ea

Key Features

Color
Oatmeal, Gray, Black, Dark Blue, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2300-2773
Zoro #
G110345050
UPC #
889292413299
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Oatmeal, Gray, Black, Dark Blue, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Includes
Care Label
Features
Machine Washable
Weight
3.79 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Machine Washable
Yes
Construction
Machine Woven
Backing
No Backing
Style
Traditional
High/Low Texture
No

Description

Introducing the Lillian area rug, an impressive addition to our Updated Traditional collection. This stunning piece, machine woven in Turkey, is a blend of traditional design with a modern twist. Made from durable polyester, this low pile rug is perfect for high traffic areas of your home. Its unique design will easily blend with your existing decor while adding its own distinctive charm. To maintain its beautiful appearance, we recommend spot cleaning with mild detergent and using a rug pad for longevity. This elegant area rug is not just floor covering, but a statement piece that will add sophistication and style to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.