
Lillian LLL-2301 Machine Washable Area Rug
Mfr # LLL2301-23
Zoro # G110344787
product price: $30.79
/eaKey Features
Color
Gray, Oatmeal, Black, Olive, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2301-23
Zoro #
G110344787
UPC #
889292413350
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Black, Olive, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
1.16 lb
Features
Machine Washable
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Light Grey
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Description
Introducing the Lillian area rug, an impressive addition to our Updated Traditional collection. This stunning piece, machine woven in Turkey, is a blend of traditional design with a modern twist. Made from durable polyester, this low pile rug is perfect for high traffic areas of your home. Its unique design will easily blend with your existing decor while adding its own distinctive charm. To maintain its beautiful appearance, we recommend spot cleaning with mild detergent and using a rug pad for longevity. This elegant area rug is not just floor covering, but a statement piece that will add sophistication and style to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.