Zoro Homepage

Lillian LLL-2301 Machine Washable Area Rug

  • Mfr # LLL2301-2773

  • Zoro # G510345018


product price: $60.19
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Gray, Oatmeal, Black, Olive, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2301-2773
Zoro #
G510345018
UPC #
889292413374
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Black, Olive, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Runner
Features
Machine Washable
Weight
3.79 lb
Includes
Care Label
Printed Design
No
Primary Color
Light Grey
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Machine Washable
Yes
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Introducing the Lillian area rug, an impressive addition to our Updated Traditional collection. This stunning piece, machine woven in Turkey, is a blend of traditional design with a modern twist. Made from durable polyester, this low pile rug is perfect for high traffic areas of your home. Its unique design will easily blend with your existing decor while adding its own distinctive charm. To maintain its beautiful appearance, we recommend spot cleaning with mild detergent and using a rug pad for longevity. This elegant area rug is not just floor covering, but a statement piece that will add sophistication and style to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.