Zoro Homepage

Lillian LLL-2303 Machine Washable Area Rug

  • Mfr # LLL2303-2773

  • Zoro # G410346061


product price: $60.19
/ea

Key Features

Color
Oatmeal, Gray, Black, Brown, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2303-2773
Zoro #
G410346061
UPC #
889292413534
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Oatmeal, Gray, Black, Brown, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
3.79 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Style
Traditional
Backing
No Backing
Primary Color
Pearl
Has Fringe
No
Machine Washable
Yes
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Create a cozy atmosphere in any room with the Lillian Area Rug. This traditional style rug is made of polyester for durability and comfort, making it perfect for high traffic areas. Its low pile height makes vacuuming and cleaning a breeze! Machine woven construction ensures quality craftsmanship and the rug is made in Turkey. Use with a rug pad not included for added cushion and stability. Easy to care for, simply do not bleach. Add this beautiful area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.