
Lillian LLL-2303 Machine Washable Area Rug
Mfr # LLL2303-679
Zoro # G810345893
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Gray, Black, Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2303-679
Zoro #
G810345893
UPC #
889292413558
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Black, Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Machine Washable
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Pearl
Printed Design
No
Machine Washable
Yes
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
Description
Create a cozy atmosphere in any room with the Lillian Area Rug. This traditional style rug is made of polyester for durability and comfort, making it perfect for high traffic areas. Its low pile height makes vacuuming and cleaning a breeze! Machine woven construction ensures quality craftsmanship and the rug is made in Turkey. Use with a rug pad not included for added cushion and stability. Easy to care for, simply do not bleach. Add this beautiful area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.