Zoro Homepage

Lillian LLL-2305 Machine Washable Area Rug

  • Mfr # LLL2305-2773

  • Zoro # G510345841


product price: $60.19
/ea

Key Features

Color
Oatmeal, Dark Blue, Gray, Rust, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2305-2773
Zoro #
G510345841
UPC #
889292413695
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Oatmeal, Dark Blue, Gray, Rust, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
3.79 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Outdoor Safe
No
Style
Traditional
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Machine Washable
Yes
Primary Color
Ash
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven

Description

Add a timeless touch to your home decor with the Lillian Area Rug. This traditional style rug is crafted from high-quality polyester and machine woven in Turkey for superior durability. With a low pile, this area rug is designed to withstand high traffic areas of your home. For added protection, we recommend using an area rug pad not included. To clean, spot clean or vacuum regularly as needed; do not bleach. This beautiful area rug will bring beauty and elegance to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.