
Lillian LLL-2305 Machine Washable Area Rug
Mfr # LLL2305-9212
Zoro # G910346806
product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Oatmeal, Dark Blue, Gray, Rust, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2305-9212
Zoro #
G910346806
UPC #
889292413732
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft 4 in
Pile Height
0.12 in
Length (In.)
147.64 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Oatmeal, Dark Blue, Gray, Rust, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
22.61 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Printed Design
No
Backing
No Backing
Primary Color
Ash
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
Description
Add a timeless touch to your home decor with the Lillian Area Rug. This traditional style rug is crafted from high-quality polyester and machine woven in Turkey for superior durability. With a low pile, this area rug is designed to withstand high traffic areas of your home. For added protection, we recommend using an area rug pad not included. To clean, spot clean or vacuum regularly as needed; do not bleach. This beautiful area rug will bring beauty and elegance to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.