
Lillian LLL-2306 Machine Washable Area Rug
Mfr # LLL2306-2339
Zoro # G110346958
product price: $27.69
/eaKey Features
Color
Oatmeal, Rust, Gray, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2306-2339
Zoro #
G110346958
UPC #
889292413763
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in
Details
Color
Oatmeal, Rust, Gray, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Weight
1.63 lb
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
Yes
Has Fringe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Ash
Description
This Lillian area rug will add the perfect touch of modern elegance to your home. Its Updated Traditional style is crafted from durable polyester, making it a great choice for high traffic areas. The low pile construction ensures a comfortable feel underfoot and provides easy cleaning and maintenance. Plus, this rug was made in Turkey with quality craftsmanship you can trust. To keep it looking like new, machine wash cold on normal cycle and tumble dry low heat?it's that simple! And don't forget to pair it with a rug pad for extra cushioning and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.