Zoro Homepage

Lillian LLL-2306 Machine Washable Area Rug

  • Mfr # LLL2306-67RD

  • Zoro # G210346988


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Rust, Gray, Brown, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2306-67RD
Zoro #
G210346988
UPC #
889292413800
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Oatmeal, Rust, Gray, Brown, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
8.61 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
Yes
High Traffic Compatible
Yes
Style
Traditional
Sub Style
Updated Traditional
Has Fringe
No
High/Low Texture
No
Primary Color
Ash

Description

This Lillian area rug will add the perfect touch of modern elegance to your home. Its Updated Traditional style is crafted from durable polyester, making it a great choice for high traffic areas. The low pile construction ensures a comfortable feel underfoot and provides easy cleaning and maintenance. Plus, this rug was made in Turkey with quality craftsmanship you can trust. To keep it looking like new, machine wash cold on normal cycle and tumble dry low heat?it's that simple! And don't forget to pair it with a rug pad for extra cushioning and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.