
Lillian LLL-2307 Machine Washable Area Rug
Mfr # LLL2307-2339
Zoro # G910346950
product price: $27.69
/eaKey Features
Color
Gray, Dark Blue, Olive, Oatmeal, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2307-2339
Zoro #
G910346950
UPC #
889292413848
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in
Details
Color
Gray, Dark Blue, Olive, Oatmeal, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Weight
1.63 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Primary Color
Pale Slate
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
Yes
Description
This Lillian area rug is a perfect accent for your traditional style home. Made of Polyester and with a low pile, this rug is designed to handle high traffic areas, making it an ideal choice for entryways, living rooms, and hallways. With its machine woven construction from Turkey, this durable rug will last you years to come. For best results use with a rug pad not included. To keep the colors vibrant and extend the life of your rug do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.