Zoro Homepage

Lillian LLL-2307 Machine Washable Area Rug

  • Mfr # LLL2307-67RD

  • Zoro # G810347125


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Dark Blue, Olive, Oatmeal, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2307-67RD
Zoro #
G810347125
UPC #
889292413886
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Gray, Dark Blue, Olive, Oatmeal, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
8.61 lb
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Pale Slate
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
Yes
Style
Traditional
Outdoor Safe
No

Description

This Lillian area rug is a perfect accent for your traditional style home. Made of Polyester and with a low pile, this rug is designed to handle high traffic areas, making it an ideal choice for entryways, living rooms, and hallways. With its machine woven construction from Turkey, this durable rug will last you years to come. For best results use with a rug pad not included. To keep the colors vibrant and extend the life of your rug do not bleach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.