
Lillian LLL-2308 Machine Washable Area Rug
Mfr # LLL2308-710102
Zoro # G810349617
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Olive, Brown, Oatmeal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2308-710102
Zoro #
G810349617
UPC #
889292422352
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Gray, Olive, Brown, Oatmeal, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Features
Machine Washable
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Slate Grey Taupe
Outdoor Safe
No
Printed Design
No
Machine Washable
Yes
Description
This Lillian area rug is a perfect accent for your traditional style home. Made of Polyester and with a low pile, this rug is designed to handle high traffic areas, making it an ideal choice for entryways, living rooms, and hallways. With its machine woven construction from Turkey, this durable rug will last you years to come. For best results use with a rug pad not included. To keep the colors vibrant and extend the life of your rug do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.