
Lillian LLL-2309 Machine Washable Area Rug
Mfr # LLL2309-679
Zoro # G910349357
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Oatmeal, Black, Olive, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2309-679
Zoro #
G910349357
UPC #
889292414036
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Black, Olive, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No
Primary Color
Ash
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Description
This Lillian area rug is the perfect addition to any room with its traditional style and machine woven construction. Made of polyester, this low pile rug is perfect for high traffic areas. The rug was made in Turkey and it is recommended to use a rug pad underneath for added comfort and stability. To care for your rug, do not bleach it. This versatile area rug will bring classic style to your home while providing long-lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.