Lillian LLL-2310 Machine Washable Area Rug

  • Mfr # LLL2310-2339

  • Zoro # G810350293


product price: $27.69
/ea

Key Features

Color
Gray, Oatmeal, Black, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2310-2339
Zoro #
G810350293
UPC #
889292414081
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Black, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
1.63 lb
Durable/Performance Rated
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Machine Washable
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No

Description

This Lillian area rug is the perfect addition to any room with its traditional style and machine woven construction. Made of polyester, this low pile rug is perfect for high traffic areas. The rug was made in Turkey and it is recommended to use a rug pad underneath for added comfort and stability. To care for your rug, do not bleach it. This versatile area rug will bring classic style to your home while providing long-lasting durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.