Zoro Homepage

Lillian LLL-2310 Machine Washable Area Rug

  • Mfr # LLL2310-67RD

  • Zoro # G110350542


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Black, Dark Blue, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2310-67RD
Zoro #
G110350542
UPC #
889292414128
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Black, Dark Blue, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
8.61 lb
Includes
Care Label
Has Fringe
No
Primary Color
Light Grey
Machine Washable
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Style
Traditional
Construction
Machine Woven
Printed Design
No
High/Low Texture
No

Description

This Lillian area rug is the perfect addition to any room with its traditional style and machine woven construction. Made of polyester, this low pile rug is perfect for high traffic areas. The rug was made in Turkey and it is recommended to use a rug pad underneath for added comfort and stability. To care for your rug, do not bleach it. This versatile area rug will bring classic style to your home while providing long-lasting durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.