Zoro Homepage

Lillian LLL-2312 Machine Washable Area Rug

  • Mfr # LLL2312-67RD

  • Zoro # G610351759


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2312-67RD
Zoro #
G610351759
UPC #
889292414289
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.2 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Includes
Care Label
Weight
8.61 lb
High Traffic Compatible
Yes
Style
Global
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Primary Color
Light Grey
Printed Design
No
Backing
No Backing

Description

Introducing the Lillian Area Rug, a stunning piece that marries global style with modern functionality. This machine-woven rug, hailing from Turkey, is constructed of durable polyester, making it the ideal choice for high traffic areas in your home. It boasts a low pile design that adds softness without being too bulky. For an optimal experience and extended longevity of this exquisite rug, we recommend use with a rug pad. Plus, when it needs freshening up, simply toss it in the washing machine on a cold cycle and tumble dry on low heat - no bleach necessary. This versatile rug adds a touch of worldly charm to any space while being incredibly easy to maintain!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.