
Lillian LLL-2312 Machine Washable Area Rug
Mfr # LLL2312-9212
Zoro # G510351545
product price: $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2312-9212
Zoro #
G510351545
UPC #
889292414296
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft 4 in
Pile Height
0.12 in
Length (In.)
147.64 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
22.61 lb
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Light Grey
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
Yes
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Description
Introducing the Lillian Area Rug, a stunning piece that marries global style with modern functionality. This machine-woven rug, hailing from Turkey, is constructed of durable polyester, making it the ideal choice for high traffic areas in your home. It boasts a low pile design that adds softness without being too bulky. For an optimal experience and extended longevity of this exquisite rug, we recommend use with a rug pad. Plus, when it needs freshening up, simply toss it in the washing machine on a cold cycle and tumble dry on low heat - no bleach necessary. This versatile rug adds a touch of worldly charm to any space while being incredibly easy to maintain!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.