
Lillian LLL-2313 Machine Washable Area Rug
Mfr # LLL2313-679
Zoro # G110351600
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Gray, Dark Blue, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2313-679
Zoro #
G110351600
UPC #
889292414357
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
11.84 lb
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
Yes
High/Low Texture
No
Primary Color
Light Grey
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
The Lillian area rug is the perfect addition to your modern-style home. This machine-woven piece is crafted from polyester and made in Turkey, making it both durable and stylish. With its low pile height, this area rug is ideal for high traffic areas of your home. To ensure longevity, we recommend using a rug pad sold separately. For cleaning, simply machine wash cold on a normal cycle and tumble dry with low heat; do not bleach! Add the perfect modern touch to any room in your home with the Lillian area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.