Zoro Homepage

Lillian LLL-2313 Machine Washable Area Rug

  • Mfr # LLL2313-67RD

  • Zoro # G010351618


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Dark Blue, Brown, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2313-67RD
Zoro #
G010351618
UPC #
889292414364
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Oatmeal, Gray, Dark Blue, Brown, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
8.61 lb
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Light Grey
Machine Washable
Yes
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Style
Modern
Backing
No Backing

Description

The Lillian area rug is the perfect addition to your modern-style home. This machine-woven piece is crafted from polyester and made in Turkey, making it both durable and stylish. With its low pile height, this area rug is ideal for high traffic areas of your home. To ensure longevity, we recommend using a rug pad sold separately. For cleaning, simply machine wash cold on a normal cycle and tumble dry with low heat; do not bleach! Add the perfect modern touch to any room in your home with the Lillian area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.