
Lillian LLL-2314 Machine Washable Area Rug
Mfr # LLL2314-23
Zoro # G310351691
product price: $30.79
/eaKey Features
Color
Oatmeal, Brown, Gray, Dark Blue, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2314-23
Zoro #
G310351691
UPC #
889292414395
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Oatmeal, Brown, Gray, Dark Blue, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.16 lb
Primary Color
Light Grey
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
Yes
Description
Introducing the Lillian area rug ? a modern and stylish piece of home decor that brings a touch of sophistication to any room. Featuring a low pile construction and made of 100% polyester, this machine-woven rug is perfect for high traffic areas. Plus, with its durable construction, you can rest assured that your rug will last for years to come! And best of all, it's easy to care for - simply machine wash cold on normal cycle and tumble dry on low heat. For added comfort and protection, we recommend using an anti-skid rug pad beneath the Lillian area rug. Let the Lillian area rug add style and warmth to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.