Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lillian LLL-2314 Machine Washable Area Rug

  • Mfr # LLL2314-2773

  • Zoro # G310351301


product price: $60.15
/ea

Key Features

Color
Oatmeal, Brown, Gray, Dark Blue, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2314-2773
Zoro #
G310351301
UPC #
889292414418
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Oatmeal, Brown, Gray, Dark Blue, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
3.79 lb
Features
Machine Washable
Includes
Care Label
Printed Design
No
Machine Washable
Yes
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Primary Color
Light Grey
Style
Modern
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven

Description

Introducing the Lillian area rug ? a modern and stylish piece of home decor that brings a touch of sophistication to any room. Featuring a low pile construction and made of 100% polyester, this machine-woven rug is perfect for high traffic areas. Plus, with its durable construction, you can rest assured that your rug will last for years to come! And best of all, it's easy to care for - simply machine wash cold on normal cycle and tumble dry on low heat. For added comfort and protection, we recommend using an anti-skid rug pad beneath the Lillian area rug. Let the Lillian area rug add style and warmth to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.