
Lillian LLL-2314 Machine Washable Area Rug
Mfr # LLL2314-710102
Zoro # G910351398
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Brown, Gray, Dark Blue, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LLL2314-710102
Zoro #
G910351398
UPC #
889292422413
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Oatmeal, Brown, Gray, Dark Blue, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Light Grey
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Machine Washable
Yes
Backing
No Backing
Description
Introducing the Lillian area rug ? a modern and stylish piece of home decor that brings a touch of sophistication to any room. Featuring a low pile construction and made of 100% polyester, this machine-woven rug is perfect for high traffic areas. Plus, with its durable construction, you can rest assured that your rug will last for years to come! And best of all, it's easy to care for - simply machine wash cold on normal cycle and tumble dry on low heat. For added comfort and protection, we recommend using an anti-skid rug pad beneath the Lillian area rug. Let the Lillian area rug add style and warmth to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.