
Lillian LLL-2315 Machine Washable Area Rug
Mfr # LLL2315-23
Zoro # G810352457
product price: $30.85
/eaKey Features
Color
Oatmeal, Black, Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2315-23
Zoro #
G810352457
UPC #
889292414470
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Oatmeal, Black, Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
1.16 lb
Features
Machine Washable
Includes
Care Label
Machine Washable
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Primary Color
Light Grey
Durable/Performance Rated
No
Description
Introducing the Lillian area rug, a modern masterpiece that effortlessly elevates your interior decor. This rug is beautifully crafted in Turkey with a machine-woven construction, resulting in an exquisite design that holds up well under heavy foot traffic. Made of robust polyester, this low pile rug combines style and durability to give you long-lasting beauty. For optimal use and longevity, we recommend pairing it with a rug pad. The best part? When it's time for cleaning, simply pop this rug into your washing machine on a cold normal cycle and tumble dry at low heat - no bleach needed. Transform any room into a chic haven with the Lillian area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.