
Lillian LLL-2316 Machine Washable Area Rug
Mfr # LLL2316-23
Zoro # G510352603
product price: $17.55
/eaKey Features
Color
Oatmeal, Gray, Dark Blue, Rust, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2316-23
Zoro #
G510352603
UPC #
889292414555
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Rust, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Weight
1.16 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Machine Washable
Yes
Printed Design
No
Primary Color
Pewter
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Description
Introducing the Lillian area rug, a traditional styled piece designed to bring a touch of elegance to your living space. Constructed from polyester and machine woven in Turkey, this rug offers durability and comfort. Ideal for high traffic areas of your home, it can withstand daily wear and tear while maintaining its beautiful design. We recommend using with a rug pad for added safety and cushioning. Plus, it's super easy to care for - simply toss it in the washing machine on cold cycle when needed, tumble dry on low heat, and avoid bleach to keep its charm intact. Add the Lillian area rug to your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.