Zoro Homepage

Lillian LLL-2316 Machine Washable Area Rug

  • Mfr # LLL2316-2773

  • Zoro # G810352747


product price: $35.15
/ea

Key Features

Color
Oatmeal, Gray, Dark Blue, Rust, Brown, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2316-2773
Zoro #
G810352747
UPC #
889292414579
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Oatmeal, Gray, Dark Blue, Rust, Brown, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
3.79 lb
Includes
Care Label
Outdoor Safe
No
Style
Traditional
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Pewter
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Machine Washable
Yes

Description

Introducing the Lillian area rug, a traditional styled piece designed to bring a touch of elegance to your living space. Constructed from polyester and machine woven in Turkey, this rug offers durability and comfort. Ideal for high traffic areas of your home, it can withstand daily wear and tear while maintaining its beautiful design. We recommend using with a rug pad for added safety and cushioning. Plus, it's super easy to care for - simply toss it in the washing machine on cold cycle when needed, tumble dry on low heat, and avoid bleach to keep its charm intact. Add the Lillian area rug to your decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.