
Lillian LLL-2317 Machine Washable Area Rug
Mfr # LLL2317-2339
Zoro # G010352493
product price: $27.79
/eaKey Features
Color
Oatmeal, Gray, Brown, Olive, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2317-2339
Zoro #
G010352493
UPC #
889292414647
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Brown, Olive, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Weight
1.63 lb
Includes
Care Label
Outdoor Safe
No
Primary Color
Ash
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
No
Description
Make a statement with this exquisite Lillian Area Rug. This traditional style rug is made of polyester and features a low pile, making it perfect for high traffic areas in your home. Machine woven construction ensures durability and lasting beauty that will add charm to any room. Made in Turkey, this rug can be easily cleaned with a vacuum cleaner or spot cleaned with mild soap and water; do not bleach. For optimal performance, use with a non-slip rug pad sold separately. Show off your good taste by adding this stunning piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.