Zoro Homepage

Lillian LLL-2317 Machine Washable Area Rug

  • Mfr # LLL2317-2773

  • Zoro # G810352402


product price: $60.19
/ea

Key Features

Color
Oatmeal, Gray, Brown, Olive, Rust
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2317-2773
Zoro #
G810352402
UPC #
889292414654
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Oatmeal, Gray, Brown, Olive, Rust
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
3.79 lb
Includes
Care Label
Features
Machine Washable
Backing
No Backing
Style
Traditional
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Ash
Durable/Performance Rated
No

Description

Make a statement with this exquisite Lillian Area Rug. This traditional style rug is made of polyester and features a low pile, making it perfect for high traffic areas in your home. Machine woven construction ensures durability and lasting beauty that will add charm to any room. Made in Turkey, this rug can be easily cleaned with a vacuum cleaner or spot cleaned with mild soap and water; do not bleach. For optimal performance, use with a non-slip rug pad sold separately. Show off your good taste by adding this stunning piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.