
Lillian LLL-2318 Machine Washable Area Rug
Mfr # LLL2318-2339
Zoro # G810353751
product price: $27.69
/eaKey Features
Color
Oatmeal, Brown, Gray, Dark Blue, Olive, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2318-2339
Zoro #
G810353751
UPC #
889292414722
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in
Details
Color
Oatmeal, Brown, Gray, Dark Blue, Olive, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
1.63 lb
Features
Machine Washable
Primary Color
Ash
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
Yes
Description
The Lillian collection area rug is a timeless and beautiful addition to your home. Its traditional style and low pile make it an ideal choice for high traffic areas, while its polyester construction ensures durability. The machine-woven design allows this rug to be highly resistant to wear and tear, giving you years of enjoyment. To ensure maximum comfort, we recommend using a rug pad with this area rug. This piece of artful craftsmanship is easy to care for - simply machine wash cold on delicate cycle and line dry. Give your home a classic look with the Lillian collection area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.