Zoro Homepage

Lillian LLL-2318 Machine Washable Area Rug

  • Mfr # LLL2318-67RD

  • Zoro # G810353492


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Brown, Gray, Dark Blue, Olive, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2318-67RD
Zoro #
G810353492
UPC #
889292414760
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Oatmeal, Brown, Gray, Dark Blue, Olive, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
8.61 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Machine Washable
Yes
Primary Color
Ash
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Style
Traditional

Description

The Lillian collection area rug is a timeless and beautiful addition to your home. Its traditional style and low pile make it an ideal choice for high traffic areas, while its polyester construction ensures durability. The machine-woven design allows this rug to be highly resistant to wear and tear, giving you years of enjoyment. To ensure maximum comfort, we recommend using a rug pad with this area rug. This piece of artful craftsmanship is easy to care for - simply machine wash cold on delicate cycle and line dry. Give your home a classic look with the Lillian collection area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.